CABLOFIL 4 inch x 0.98 inch x 10 ft Divider Strip, Pre-Galvanized
Description
For wire separation within a single cable tray. Includes FASTABS to quickly locate and support barrier.FEATURES:• Requires EZBN1-4 and CE25 to attach to EZ Tray (sold separately)• Field fabricate with tin snips for vertical and horizontal transitions• Length: 10 ft• Width: 0.98 inch• Height: 4 inch• Material: Carbon Steel• Finish: Pre-Galvanized
Specifications
| Brand Name | Cablofil | Item Name | Divider Strip Kit |
| Material | Steel | Finish | Pre-Galvanized |
| Dimensions | 4 in D x 12 in W x 10 ft L | Application | For Wire Separation within a Single Cable Tray |
| UPC | 800388006294 |
Packages
| 1 - UNIT - 1 |