Abbotsford
CSPABW06DO

ABB ABW06DO Drop-out for ladder and ventilated tray aluminium 6"

Price $22.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW06DO
Country of origin:Canada

Description

Light-Duty Cable Tray® Drop-out made of aluminium for use with ladder and ventilated trays. Use to secure cables when exiting or entering tray by providing a smooth rounded surface at any position on the tray to support and reduce the strain on cables. Kit includes 1/4-20 x 3/4 inch bolt and 1/4 inch strut nut.

Specifications

Brand Name ABB Type Drop Outs
Width 6 in Material Aluminum
Application For Ladder and Ventilated Tray UPC 626490270718

Packages

1 - UNIT - 1