Abbotsford
CSPABW406HBP

ABB ABW406HBP Flexible Coupler Plate Horizontal, Adjustable Aluminum

Price $37.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW406HBP
Country of origin:Canada

Description

Adjustable hinge plates for 24 inch width tray provide maximum horizontal installation flexibility. Furnished in pairs with hardware.

Specifications

Brand Name ABB Item Name Flexible Coupler Plate
Type Horizontal, Adjustable Width 6 in
Height 4 in Material Aluminum
For Use With 4 in Side Rail Height, 18 in W Cable Tray Standards UL Listed, CSA C22.2 No 126.1
UPC 753554073692

Packages

1 - UNIT - 1