Abbotsford
CSPABW418HBP

ABB ABW418HBP Coupler Couplers Aluminum

Price $61.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW418HBP
Country of origin:Canada

Description

Adjustable hinge plates for 24 inch width tray provide maximum horizontal installation flexibility. Furnished in pairs with hardware.

Specifications

Brand Name ABB Item Name Coupler
Type Couplers Length 1 in
Width 1 in Material Aluminum
For Use With 4 in Side Rail Height, 18 in Width Cable Tray Standards UL Listed, CSA C22.2 No 126.1
UPC 753554076532

Packages

1 - UNIT - 1