Abbotsford
CSPABW412CEP

ABB ABW412CEP Electrotray

Price $42.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW412CEP
Country of origin:Canada

Description

End plate provides closure for any tray end. Packaged with hardware.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Electrotray
Item Name Closure End Plate Type Plates
Width 12 in Height 4 in
Material Aluminum For Use With 12 in W Cable Tray
Includes 3/8 in dia (4) Bolts, (4) Nuts, (4) Washers Standards UL Listed, CSA Certified
Application Provides Closure for any Cable Tray End UPC 626490274136

Packages

1 - UNIT - 1