Abbotsford
CSPABW424CEP

ABB ABW424CEP End Plate Aluminum

Price $48.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW424CEP
Country of origin:Canada

Description

End plate provides closure for any tray end. Packaged with hardware.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name End Plate
Material Aluminum Type Plates
Dimensions 24 in W x 4 in H Application Provides Closure for Any Cable Tray End
UPC 626490274389

Packages

1 - UNIT - 1