Abbotsford
CSPABW424HBP

ABB ABW424HBP Bend Plate Horizontal Aluminum

Price $67.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW424HBP
Country of origin:Canada

Description

Adjustable hinge plates for 24 inch width tray provide maximum horizontal installation flexibility. Furnished in pairs with hardware.

Specifications

Brand Name ABB Item Name Bend Plate
Type Horizontal Width 24 in
Height 4 in Material Aluminum
Standards UL Listed, CSA C22.2 No 126.1 UPC 753554076549

Packages

1 - UNIT - 1