Abbotsford
CSPABW436HBP

ABB ABW436HBP Bend Plate Couplers Aluminum 36 in Wx 4 in H

Price $80.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW436HBP
Country of origin:Canada

Description

Aluminum 4 inches side rail height 36 inches width flexible coupler

Specifications

Brand Name ABB Item Name Bend Plate
Type Couplers Width 36 in
Height 4 in Material Aluminum
Standards UL Listed, CSA C22.2 No 126.1 UPC 753554076563

Packages

1 - UNIT - 1