Abbotsford
CSPABW46RSP

ABB ABW46RSP Splice plate reducing aluminium 6x4in

Price $45.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW46RSP
Country of origin:Canada

Description

Reducing aluminium splice plate used for cable tray.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Item Name Splice Plate
Material Aluminum Type Horizontal, Screwable
Dimensions 6 in W x 4 in H Rail Application Used in Pairs to Provide a Straight Reduction or Used with a Standard Splice Plate for an Offset Reduction, Cable Tray
UPC 626490274723

Packages

1 - UNIT - 1