Abbotsford
CSPABW4SSP

ABB ABW4SSP Splice Plate Standard 4 in H Aluminum

Price $28.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW4SSP
Country of origin:Canada

Description

Snap-in splice plate constructed from aluminum. Designed to lock into place for easy alignment and installation. Packaged in pairs with zinc plated hardware. Provided as standard with each straight and/or fitting.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Splice Plate
Material Aluminum Type Standard
Dimensions 4 in H Includes 3/8 in dia (8) Bolts, (8) Nuts, (8) Washers
Application For Cable Tray UPC 622538108074

Packages

1 - UNIT - 1