Abbotsford
CSPABW518CEP

ABB 5 inch x 18 inch Strut Closed End Plate, Aluminum

Price $45.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW518CEP
Country of origin:Canada

Description

End plate provides closure for any tray end. Packaged with hardware.

Specifications

Brand Name ABB Item Name Closure End Plate
Type Plates Width 18 in
Height 5 in Material Aluminum
Includes (4) Bolts, (4) Nuts, (4) 3/8 in Washers Application Provides Closure for any Tray End
UPC 626490275157

Packages

1 - UNIT - 1