Abbotsford
CSPABW530RSP

ABB ELECTRIFICATION CANADA INC ABW530RSP Plate splice reducing aluminium 30" reducer 5"H

Price $84.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW530RSP

Description

Reducing aluminium splice plate used for cable tray. Used in pairs to provide a straight reduction or used with a standard splice plate for an offset reduction. Packaged with hardware.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Aluminum
Type Horizontal, Screwable Application Used in Pairs to Provide a Straight Reduction or Used with a Standard Splice Plate for an Offset Reduction
UPC 626490275409

Packages

1 - UNIT - 1