Abbotsford
CSPABW636HBP

ABB ABW636HBP AL 6IN HOR BEND SPLICE_PLTE 36INW

Price $98.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW636HBP
Country of origin:Canada

Description

Aluminum 6 inches side rail height 36 inches width horizontal splice plate

Specifications

Brand Name ABB Material Aluminum
Type Horizontal Standards UL, CSA C22.2 No 126.1
UPC 753554071872

Packages

1 - UNIT - 1