Abbotsford
CSPABW630HBP

ABB ABW630HBP Plate Horizontal, Adjustable 6 in H Aluminum

Price $116.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW630HBP
Country of origin:Canada

Description

Adjustable hinge plates for 24 inch width tray provide maximum horizontal installation flexibility. Furnished in pairs with hardware.

Specifications

Brand Name ABB Item Name Plate
Material Aluminum Type Horizontal, Adjustable
Dimensions 6 in H For Use With 30 in W Tray
Includes Hardware Standards UL Listed, CSA C22.2 No 126.1
Application To Provide Maximum Horizontal Installation Flexibility UPC 753554071858

Packages

1 - UNIT - 1