Abbotsford
CSPAHF406LHB4512

ABB AHF406LHB4512 AL 6INWX4IND H-45 12RAD

Price $439.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF406LHB4512
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 6 inches width ladder horizontal bend 45 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name 45° Horizontal Bend
Bend Radius 12 in Material Aluminum
Type H-Style, Ladder Dimensions 6 in
Standards CSA Certified UPC 626490277526

Packages

1 - UNIT - 1