Abbotsford
CSPAHF406LVO9012

ABB AHF406LVO9012 AL.6INWX4IND OV-90 12INRAD

Price $736.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF406LVO9012
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 6 inches width ladder vertical outside bend 90 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name 90° Outside Vertical Bend
Bend Radius 12 in Material Aluminum
Type H-Style, Ladder Dimensions 6 in
Standards CSA Certified UPC 626490278523

Packages

1 - UNIT - 1