Abbotsford
CSPAHF406LVO9024

ABB AHF406LVO9024 AL.6INWX4IND OV-90 24INRAD

Price $1,166.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF406LVO9024
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 6 inches width ladder vertical outside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Aluminum
Type Ladder Standards CSA
UPC 626490278547

Packages

1 - UNIT - 1