Abbotsford
CSPAHF418LHB4512

ABB AHF418LHB4512 AL.18INWX4IND H-45 12INRAD

Price $486.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF418LHB4512
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 18 inches width ladder horizontal bend 45 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name H-Style 45° Horizontal Bend
Bend Radius 12 in Material Aluminum
Type Ladder Dimensions 18 in W x 4 in H
Standards CSA Certified UPC 626490299245

Packages

1 - UNIT - 1