Abbotsford
CSPAHF418LHB9012

ABB AHF418LHB9012 AL.18INWX4IND H-90 12INRAD

Price $651.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF418LHB9012
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 18 inches width ladder horizontal bend 90 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name 90° Horizontal Bend
Bend Radius 12 in Material Aluminum
Type H-Style, Ladder Dimensions 18 in
Standards CSA Certified UPC 626490299405

Packages

1 - UNIT - 1