Abbotsford
CSPAHF418LVI4536

ABB AHF418LVI4536 AL.18INWX4IND IV-45 36INRAD

Price $1,099.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF418LVI4536
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 18 inches width ladder vertical inside bend 45 degree 36 inches radius

Specifications

Brand Name ABB Item Name 45° Inside Vertical Bend
Bend Radius 36 in Material Aluminum
Type H-Style, Ladder Dimensions 18 in
Standards CSA Certified Application For Cable Tray
UPC 626490299801

Packages

1 - UNIT - 1