Abbotsford
CSPAHF418LVO4512

ABB AHF418LVO4512 AL.18INWX4IND OV-45 12INRAD

Price $683.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF418LVO4512
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 18 inches width ladder vertical outside bend 45 degree 12 inches radius

Specifications

Brand Name ABB Item Name 45° Inside Vertical Bend
Bend Radius 12 in Material Aluminum
Type H-Style, Ladder Dimensions 18 in
Standards CSA Certified Application For Cable Tray
UPC 626490300088

Packages

1 - UNIT - 1