Abbotsford
CSPAHF418LVO9012

ABB AHF418LVO9012 AL.18INWX4IND OV-90 12INRAD

Price $772.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF418LVO9012
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 18 inches width ladder vertical outside bend 90 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name 90° Outside Vertical Bend
Bend Radius 12 in Material Aluminum
Type H-Style, Ladder Dimensions 18 in
Standards CSA Certified Application For Cable Tray
UPC 626490300248

Packages

1 - UNIT - 1