Abbotsford
CSPAHF412LHT12

ABB AHF412LHT12 AL.12INWX4IND HT 12INRAD

Price $1,292.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF412LHT12
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 12 inches width ladder horizontal tee 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Item Name Horizontal Tee
Type H-Style, Ladder Material Aluminum
Bend Radius 12 in Dimensions 12 in
Application For Cable Tray UPC 626490292369

Packages

1 - UNIT - 1