Abbotsford
CSPAHF412LVO9024

ABB AHF412LVO9024 AL.12INWX4IND OV-90 24INRAD

Price $963.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF412LVO9024
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 12 inches width ladder vertical outside bend 90 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Item Name H-Style 90 deg Bend
Bend Radius 24 in Material Aluminum
Type Ladder, Vertical Outside Dimensions 12 in W x 4 in H
Standards CSA Certified UPC 626490293144

Packages

1 - UNIT - 1