Abbotsford
CSPAHF42418LRT12

ABB AHF42418LRT12 AL.4IND 24IN-18IN RED. TEE 12INRAD

Price $986.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF42418LRT12
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 24 inches x 18 inches width ladder horizontal reducing tee 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name Horizontal Reducing Tee
Material Aluminum Type H-Style, Ladder
Bend Radius 12 in Dimensions 24 x 18 in
UPC 626490311220

Packages

1 - UNIT - 1