Abbotsford
CSPAHF424LVTD12

ABB AHF424LVTD12 AL FIT 4IN 24W LAD VERT T DOWN 12R

Price $2,226.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF424LVTD12
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 24 inches width ladder vertical tee down 12 inches radius

Specifications

Brand Name ABB Item Name Vertical Tee Down
Material Aluminum Type H-Style, Ladder
Bend Radius 12 in Dimensions 24 in
Application For Cable Tray UPC 626490307322

Packages

1 - UNIT - 1