Abbotsford
CSPAHF512LHB3024

ABB AHF512LHB3024 AL.12INWX5IND H-30 24INRAD

Price $672.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF512LHB3024
Country of origin:Canada

Description

Aluminum H-style fitting 5 inches side rail height 12 inches width ladder horizontal bend 30 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Aluminum
Type Ladder Standards CSA
UPC 626490347502

Packages

1 - UNIT - 1