Abbotsford
CSPAHF512LVO9024

ABB AHF512LVO9024 AL.12INWX5IND OV-90 24INRAD

Price $1,308.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF512LVO9024
Country of origin:Canada

Description

Aluminum H-style fitting 5 inches side rail height 12 inches width ladder vertical outside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Aluminum
Type Ladder Standards CSA
UPC 626490348585

Packages

1 - UNIT - 1