Abbotsford
CSPAHW18SFCHB4512

ABB AHW18SFCHB4512 AL COV 18W SOL FLANGED HB 45D12R

Price $172.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHW18SFCHB4512
Country of origin:Canada

Description

Aluminum H-style solid flanged cover 18 inches width horizontal bend 45 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name Solid Cover
Material Aluminum Type 45°
Dimensions 18 in W UPC 626490504974

Packages

1 - UNIT - 1