Abbotsford
CSPAHW418SFCVO4512

ABB AHW418SFCVO4512 AL COV 4IN 18W SOL FLAN. VO 45D12R

Price $151.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHW418SFCVO4512
Country of origin:Canada

Description

Aluminum H-style solid flanged cover 4 inches side rail height 18 inches width vertical outside bend 45 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name Solid Cover
Material Aluminum Type 45°
Dimensions 18 in W x 4 in H UPC 753554057258

Packages

1 - UNIT - 1