Abbotsford
CSPAHW418SFCVO9012

ABB AHW418SFCVO9012 AL COV 4IN 18W SOL FLAN. VO 90D12R

Price $197.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHW418SFCVO9012
Country of origin:Canada

Description

Aluminum H-style solid flanged cover 4 inches side rail height 18 inches width vertical outside bend 90 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name Solid Cover
Material Aluminum Type 90°
Dimensions 18 in W x 4 in H UPC 626490514188

Packages

1 - UNIT - 1