Abbotsford
CSPAHW4VIB4536

ABB AHW4VIB4536 H STYLE FITT VERT INSIDE45D 4IN ALUM

Price $133.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHW4VIB4536

Description

Aluminum H-style 4 inches side rail height vertical inside barrier strip 45 degree 36 inches radius

Specifications

Brand Name Thomas & Betts Item Name Barrier Strip
Type H-Style Height 4 in
Material Aluminum Application Preformed to Fit all Standard Steel Vertical Bends
UPC 753554091498

Packages

1 - UNIT - 1