Abbotsford
CSPAHW4VIB9012

ABB AHW4VIB9012 4IN D INSIDE VERTICAL BARRIER STRIP

Price $148.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHW4VIB9012
Country of origin:Canada

Description

Aluminum H-style 4 inches side rail height vertical inside barrier strip 90 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Aluminum
Type Barriers and Barrier strips Application Preformed to fit all standard steel vertical bends
UPC 626490512672

Packages

1 - UNIT - 1