Abbotsford
CSPALTF04SHB9024

ABB ALTF04SHB9024 90° Bend Solid, Perforated Rung, Horizontal 4 in W 24 in radius Aluminum

Price $583.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ALTF04SHB9024
Country of origin:Canada

Description

Aluminium 90 degree horizontal bend for channel tray.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Aluminum
Type Solid, Perforated Rung, Horizontal Dimensions 4 in W
Standards CSA Certified Application For Cable Tray
UPC 786209575159

Packages

1 - UNIT - 1