Abbotsford
CSPAUF40612LET24

ABB AUF40612LET24 Tee expanding ladder horizontal steel 6x12in

Price $792.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF40612LET24
Country of origin:Canada

Description

A U-shaped extrusion forms the fitting siderail. U-Style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities. This style offers maximum quality versus cost ratios of the installation.


Made or assembled in Canada.

Specifications

Brand Name CABLETRAY Material Aluminum
Type Ladder UPC 626490623897

Packages

1 - UNIT - 1