Abbotsford
CSPAUF406LVO9012

ABB AUF406LVO9012 AL.6INWX4IND OV-90 12INRAD

Price $322.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF406LVO9012
Country of origin:Canada

Description

Aluminum U-style fitting 4 inches side rail height 6 inches width ladder vertical outside bend 90 degree 12 inches radius

Specifications

Brand Name Cable Tray Type Ladder
Width 6 in Material Aluminum
Standards CSA UPC 626490620551

Packages

1 - UNIT - 1