Abbotsford
CSPAUF418LVI9024

ABB AUF418LVI9024 AL.18INWX4IND IV-90 24INRAD

Price $596.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF418LVI9024
Country of origin:Canada

Description

Aluminum U-style fitting 4 inches side rail height 18 inches width ladder vertical inside bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Type Ladder, Perforated Rung, Vertically Declining
Width 18 in Material Aluminum
Standards CSA UPC 626490640535

Packages

1 - UNIT - 1