Abbotsford
CSPAUF41206LHLR

ABB AUF41206LHLR Bracket U-style reducing ladder left steel 12x6in

Price $253.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF41206LHLR
Country of origin:Canada

Description

A U-shaped extrusion forms the fitting siderail. U-Style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities. This style offers maximum quality versus cost ratios of the installation.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Aluminum
Type Reducers UPC 626490637030

Packages

1 - UNIT - 1