Abbotsford
CSPAUF41206LHRR

ABB AUF41206LHRR Bracket U-style reducing ladder right steel 12x6in

Price $253.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF41206LHRR
Country of origin:Canada

Description

A U-shaped extrusion forms the fitting siderail. U-Style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities. This style offers maximum quality versus cost ratios of the installation.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Aluminum
Type Reducers UPC 626490637054

Packages

1 - UNIT - 1