Abbotsford
CSPAUF412LVO9012

ABB AUF412LVO9012 90° Bend Ladder, Perforated Rung, Vertically Declining 12 in W x 4 in H 12 in radius Aluminum

Price $327.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF412LVO9012
Country of origin:Canada

Description

Cable tray bend made of aluminium with ladder bottom type, 90° vertical outside bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 12 in Material Aluminum
Type Ladder, Perforated Rung, Vertically Declining Dimensions 12 in W x 4 in H
Standards CSA Certified Application For Cable Tray
UPC 626490634190

Packages

1 - UNIT - 1