Abbotsford
CSPAUF42406LRT24

ABB AUF42406LRT24 Tee reducing ladder horizontal steel 24x6in

Price $675.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF42406LRT24
Country of origin:Canada

Description

A U-shaped extrusion forms the fitting siderail. U-Style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities. This style offers maximum quality versus cost ratios of the installation.

Specifications

Brand Name Thomas & Betts Item Name Ladder
Material Aluminum Type Ladder
Dimensions 24 x 6 in W x 4 in H UPC 626490650275

Packages

1 - UNIT - 1