Abbotsford
CSPAUF424LHB9012

ABB AUF424LHB9012 AL.24INWX4IND H-90 12INRAD

Price $415.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF424LHB9012
Country of origin:Canada

Description

Aluminum U-style fitting 4 inches side rail height 24 inches width ladder horizontal bend 90 degree 12 inches radius

Specifications

Brand Name ABB Type Ladder, Perforated Rung, Horizontal
Width 24 in Material Aluminum
Standards CSA UPC 626490646513

Packages

1 - UNIT - 1