Abbotsford
CSPAUF43624LRT24

ABB AUF43624LRT24 Tee reducing ladder horizontal steel 36x24in

Price $934.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF43624LRT24
Country of origin:Canada

Description

A U-shaped extrusion forms the fitting siderail. U-Style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities. This style offers maximum quality versus cost ratios of the installation.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Item Name Ladder
Type Ladder Material Aluminum
Dimensions 36 x 24 in W x 4 in H UPC 626490664395

Packages

1 - UNIT - 1