Abbotsford
CSPAUF506LVI4524

ABB AUF506LVI4524 Bend cable tray 45° vert in alu 5x6in 24in rad

Price $445.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF506LVI4524
Country of origin:Canada

Description

U-style vertical inside bend for use with cable tray. Manufactured with 9 inch rung spacing measured at the center line of fitting. A U-shaped extrusion forms the fitting siderail. U-style fittings utilize a 7 inch splice plate and the fittings have tangents at the extremities.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Aluminum
Type Ladder, Perforated Rung, Horizontal Standards CSA
UPC 626490666290

Packages

1 - UNIT - 1