Abbotsford
CSPAUF512LHB4512

ABB AUF512LHB4512 AL.12INWX5IND H-45 12INRAD

Price $236.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF512LHB4512
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 12 inches width ladder horizontal bend 45 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name 45° Horizontal Bend
Bend Radius 12 in Material Aluminum
Type Ladder, U-Style Dimensions 12 in
Standards CSA Certified Application For Cable Tray
UPC 626490679399

Packages

1 - UNIT - 1