Abbotsford
CSPAUF512LHB9048

ABB AUF512LHB9048 AL FIT 5IN 12W LAD HOR. BEND 90D48R

Price $630.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF512LHB9048
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 12 inches width ladder horizontal bend 90 degree 48 inches radius

Specifications

Brand Name ABB Item Name 90° Horizontal Bend
Bend Radius 48 in Material Aluminum
Type Ladder, U-Style Dimensions 12 in
Standards CSA Certified Application For Cable Tray
UPC 626490679610

Packages

1 - UNIT - 1