Abbotsford
CSPAUF512LHB9036

ABB AUF512LHB9036 Bend cable tray 90° horz alu 5x12in 36in radius

Price $644.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF512LHB9036
Country of origin:Canada

Description

Cable tray bend made of aluminium with ladder bottom type, 90° horizontal bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Aluminum
Type Ladder, Perforated Rung, Horizontal Standards CSA
UPC 626490679597

Packages

1 - UNIT - 1