Abbotsford
CSPAUF512LHT12

ABB AUF512LHT12 AL.12INWX5IND HT 12INRAD

Price $523.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF512LHT12
Country of origin:Canada

Description

Aluminum H-style fitting 5 inches side rail height 12 inches width ladder horizontal tee 12 inches radius

Specifications

Brand Name ABB Item Name Horizontal Tee
Material Aluminum Type H-Style, Ladder
Bend Radius 12 in Dimensions 12 in
Application For Cable Tray UPC 626490679634

Packages

1 - UNIT - 1