Abbotsford
CSPAUF512LVI9048

ABB AUF512LVI9048 AL FIT 5IN 12W LAD VI 90D48R

Price $1,106.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF512LVI9048
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 12 inches width ladder vertical inside bend 90 degree 48 inches radius

Specifications

Brand Name ABB Item Name 90° Inside Vertical Bend
Bend Radius 48 in Material Aluminum
Type Ladder, U-Style Dimensions 12 in
Standards CSA Certified Application For Cable Tray
UPC 626490680135

Packages

1 - UNIT - 1