Abbotsford
CSPAUF512LVO3012

ABB AUF512LVO3012 AL.12INWX5IND OV-30 12INRAD

Price $311.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF512LVO3012
Country of origin:Canada

Description

Aluminum U-style fitting 5 inches side rail height 12 inches width ladder vertical outside bend 30 degree 12 inches radius

Specifications

Brand Name ABB Item Name 30° Outside Vertical Bend
Bend Radius 12 in Material Aluminum
Type Ladder, U-Style Dimensions 12 in
Standards CSA Certified Application For Cable Tray
UPC 626490680159

Packages

1 - UNIT - 1